Shop PERFORMANCE TOOL
Additional $275.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2 Ton Engine Crane, Folding Legs, 4000 lb Capacity, Adjustable Boom
- Mfr # W41029
- Zoro # G123311301
product price:Â
$
1,079.99
/ea
Key Features
Capacity (Lb.)
4000 lbs
Height (In.)
95.25 in
Width (In.)
72.375 in
Foldable
Yes
Depth
40.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W41029
- Zoro #
- G123311301
- UPC #
- 39564124297
- Country of Origin
- China
- Item
- Engine Crane
- Capacity (Lb.)
- 4000 lbs
- Foldable
- Yes
- Adjustable Boom
- Yes
- Color
- Yellow
Dimensions
- Height (In.)
- 95.25 in
- Width (In.)
- 72.375 in
- Depth
- 40.25 in
Description
Make heavy lifting easy with this Performance Tool W41029 2-Ton Folding Engine Crane. With a 4,000 lb. capacity and an adjustable boom, this crane empowers you to conquer any engine or transmission overhaul. Foldable legs make it easy to store, storage. The included chain and hook provided added support and control as you hoist engines. This Performance Tool W41029 Engine Crane isyour comprehensive lifting solution for the garage.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.