BendPak 10APX Two-Post Car Lift
- Mfr # 10APX
- Zoro # G623367303
product price:Â
$
10,457.99
/ea
Key Features
Overall Length
26 in
Lifting Actuator
Lever
Overall Height
157 in
Load Capacity
10,000 lb
Power Source
Electric/Hydraulic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10APX
- Zoro #
- G623367303
- UPC #
- 849672024309
- Country of Origin
- China
Dimensions
- Overall Length
- 26 in
- Overall Height
- 157 in
- Overall Width
- 145 in
- Stowed Height
- 4-3/8 in
- Maximum Arm Width
- 56 in Length
- Maximum Lift Height
- 89 in
- Minimum Lift Height
- 4-3/8 in
- Minimum Arm Width
- 22 in Length
Details
- Lifting Actuator
- Lever
- Load Capacity
- 10,000 lb
- Power Source
- Electric/Hydraulic
- Frame Material
- Steel
- Voltage
- 220V
- Number of Lift Positions
- 15
- Includes
- Product Lift; 4 Screw Pad 60mm Pin
- Number of Wheels
- 0
- Features
- Bi-Metric Swing Arms; Triple-Telescoping; Innovative Safety Lock; Adaptable Design SYMMETRIC or ASYMMETRIC
- For Lifting
- Vehicles and vehicle components
- Item
- 10APX Two-Post Car Lift
- Distance Between Columns
- 108-1/4 in - 118-1/4 in
- Standards
- ALI Certified
- Power Source - TS Only
- Electric/Hydraulic
Description
BendPak 10APX Two-Post Car Lift is built for professional vehicle lifting, service, storage, and shop productivity. Heavy-duty construction, practical controls, and dependable operation make it a strong fit for garages, service bays, and high-demand automotive work.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.