heavy duty 4 post lift
- Mfr # HD-9STX
- Zoro # G323781560
product price:Â
$
9,539.99
/ea
Key Features
For Alignment Wheelbase
135 in
Maximum Distance Between Columns
89 3/4 in
Features
Overall Width
100 1/4 in
Minimum Lift Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD-9STX
- Zoro #
- G323781560
- UPC #
- 849672001430
- Country of Origin
- China
Dimensions
- Overall Width
- 100 1/4 in
- Minimum Lift Height
- 7 in
- Overall Height
- 100 in
- Maximum Arm Width
- 37 1/2 in
- Overall Length
- 224 in
- Minimum Arm Width
- 37 1/2 in
- Maximum Lift Height
- 86 1/2 in
- Platform/Lift Arm Length
- 188 in
- Length
- 224 in
- Fits Chest Size
Details
- Item
- Heavy Duty 4 Post Lift
- For Alignment Wheelbase
- 135 in
- Maximum Distance Between Columns
- 89 3/4 in
- Features
- Distance Between Columns
- 89 3/4 in
- Load Capacity
- 4.5 ton
- Standards
- CE
- Includes
- Rail Kit
- Number of Wheels
- 0
- Number of Lift Positions
- 15
- For Lifting
- Car
- Lift Type
- 4-Post Alignment Lift
Description
Heavy Duty 4 Post Lift, Load Capacity 4.5 ton, Minimum Lift Height 7 in, Maximum Lift Height 86 1/2 in, For Lifting Car, Standards CE, Distance Between Columns 89 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.