Shop BENDPAK
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BendPak PCL-18B-4 LOW VOLTAGE Parking Lift
- Mfr # PCL-18B-4 LOW VOLTAGE
- Zoro # G823367202
product price:Â
$
89,790.99
/pk of 4, $22,447.75/ea
Key Features
Wheel Diameter
8 in
Overall Width
45-1/2 in
Overall Height
146-1/2 in
For Lifting
Vehicles and vehicle components
Voltage
Low voltage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCL-18B-4 LOW VOLTAGE
- Zoro #
- G823367202
- UPC #
- 849672004851
- Country of Origin
- China
Dimensions
- Wheel Diameter
- 8 in
- Overall Width
- 45-1/2 in
- Overall Height
- 146-1/2 in
- Maximum Lift Height
- 71-1/2 in
- Overall Length
- 46 in
- Minimum Lift Height
- 1 in
- Stowed Height
- 1 in
- Base Width
- 45 in
- Base Length
- 32 1/2 in
- Wire Rope Length
- 48 3/4 in
- Length
- 48 3/4 in
- Fits Chest Size
Description
BendPak PCL-18B-4 LOW VOLTAGE Parking Lift is built for professional vehicle lifting, service, storage, and shop productivity. Heavy-duty construction, practical controls, and dependable operation make it a strong fit for garages, service bays, and high-demand automotive work.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.