heavy duty 4 post lift
- Mfr # HD-9SWX-E
- Zoro # G523781643
product price:Â
$
20,741.99
/ea
Key Features
Load Capacity
4.5 ton
Features
Overall Width
248 in
Fits Chest Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD-9SWX-E
- Zoro #
- G523781643
- UPC #
- 849672029106
- Country of Origin
- China
- Item
- Heavy Duty 4 Post Lift
- Load Capacity
- 4.5 ton
- Features
Dimensions
- Overall Width
- 248 in
- Fits Chest Size
Description
Heavy Duty 4 Post Lift, Load Capacity 4.5 ton
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.