BendPak 10APX-181 Two-Post Car Lift
- Mfr # 10APX-181
- Zoro # G723367432
product price:Â
$
11,192.99
/ea
Key Features
Includes
Product Lift; 4 Screw Pad 60mm Pin; Post Extensions
Lifting Actuator
Lever
For Lifting
Vehicles and vehicle components
Number of Lift Positions
15
Overall Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10APX-181
- Zoro #
- G723367432
- UPC #
- 849672024323
- Country of Origin
- China
Dimensions
- Overall Length
- 26 in
- Maximum Arm Width
- 56 in Length
- Minimum Lift Height
- 4-3/8 in
- Overall Height
- 181 in
- Overall Width
- 145 in
- Maximum Lift Height
- 89 in
- Minimum Arm Width
- 22 in Length
- Stowed Height
- 4-3/8 in
Details
- Includes
- Product Lift; 4 Screw Pad 60mm Pin; Post Extensions
- Lifting Actuator
- Lever
- For Lifting
- Vehicles and vehicle components
- Number of Lift Positions
- 15
- Voltage
- 220V
- Frame Material
- Steel
- Load Capacity
- 10,000 lb
- Features
- Bi-Metric Swing Arms; Triple-Telescoping; Innovative Safety Lock; Adaptable Design SYMMETRIC or ASYMMETRIC
- Distance Between Columns
- 108-1/4 in - 118-1/4 in
- Item
- 10APX-181 Two-Post Car Lift
- Power Source
- Electric/Hydraulic
- Number of Wheels
- 0
- Standards
- ALI Certified
- Power Source - TS Only
- Electric/Hydraulic
Description
BendPak 10APX-181 Two-Post Car Lift is built for professional vehicle lifting, service, storage, and shop productivity. Heavy-duty construction, practical controls, and dependable operation make it a strong fit for garages, service bays, and high-demand automotive work.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.