BendPak 12APX-192 Two-Post Car Lift
- Mfr # 12APX-192
- Zoro # G323367399
product price:Â
$
17,436.99
/ea
Key Features
Voltage
220V
Number of Wheels
0
Frame Material
Steel
Minimum Lift Height
4-1/2 in
Number of Lift Positions
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12APX-192
- Zoro #
- G323367399
- UPC #
- 849672029540
- Country of Origin
- China
Dimensions
- Minimum Lift Height
- 4-1/2 in
- Overall Length
- 26-1/2 in
- Minimum Arm Width
- 26 in Length
- Overall Height
- 193 in
- Maximum Lift Height
- 86 in
- Stowed Height
- 4-1/2 in
- Overall Width
- 155-7/8 in
- Maximum Arm Width
- 60 in Length
- Fits Chest Size
Details
- Voltage
- 220V
- Number of Wheels
- 0
- Frame Material
- Steel
- Number of Lift Positions
- 15
- For Lifting
- Vehicles and vehicle components
- Power Source
- Electric/Hydraulic
- Lifting Actuator
- Lever
- Distance Between Columns
- 120 in
- Load Capacity
- 12,000 lb
- Item
- 12APX-192 Two-Post Car Lift
- Features
- Adaptable Design (Symmetric or Asymmetric); Automatic Swing Arm Restraint System (ASARS); Bi-Metricâ„¢ Lifting; Cable Sheave Diameter; Double-Telescoping Screw Pads; Drop-End Arms; Dual Direct-Drive Hydraulic Cylinders
- Includes
- (2) Adapter Holders; (4) 2.5 in Medium Adapters; (4) 5 in Tall Adapters; (4) Drop-In Cradle Pads
- Standards
- ALI Certified
- Power Source - TS Only
- Electric/Hydraulic
- Lift Type
- 2-Post Alignment Lift
Description
BendPak 12APX-192 Two-Post Car Lift is built for professional vehicle lifting, service, storage, and shop productivity. Heavy-duty construction, practical controls, and dependable operation make it a strong fit for garages, service bays, and high-demand automotive work.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.