heavy duty 4 post lift
- Mfr # HDS14LSX
- Zoro # G823781725
product price:Â
$
18,354.99
/ea
Key Features
For Lifting
Car
Minimum Lift Height
7 1/2 in
Features
Number of Lift Positions
15
Minimum Operating Pressure
30 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDS14LSX
- Zoro #
- G823781725
- UPC #
- 849672001102
- Country of Origin
- China
Dimensions
- Minimum Lift Height
- 7 1/2 in
- Platform/Lift Arm Length
- 197 1/2 in
- Minimum Arm Width
- 41 1/2 in
- Overall Width
- 130 in
- Maximum Lift Height
- 77 1/2 in
- Overall Length
- 242 in
- Overall Height
- 92 in
- Maximum Arm Width
- 34 1/2 in
- Length
- 242 in
- Fits Chest Size
Details
- Item
- Heavy Duty 4 Post Lift
- For Lifting
- Car
- Features
- Number of Lift Positions
- 15
- Minimum Operating Pressure
- 30 psi
- Distance Between Columns
- 120 in
- Voltage
- 220V AC
- Includes
- Turnplates and Slip Plates
- Maximum Distance Between Columns
- 120 in
- Number of Wheels
- 0
- Standards
- CE
- Load Capacity
- 7 ton
- For Alignment Wheelbase
- 140 in
Description
Heavy Duty 4 Post Lift, Load Capacity 7 ton, Minimum Lift Height 7 1/2 in, Maximum Lift Height 77 1/2 in, For Lifting Car, Standards CE, Distance Between Columns 120 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.