Shop BENDPAK
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
heavy duty 4 post lift
- Mfr # HDS27
- Zoro # G123781463
product price:Â
$
35,065.99
/ea
Key Features
Minimum Lift Height
9 1/2 in
Voltage
220V AC
For Alignment Wheelbase
185 in
Platform/Lift Arm Length
255 1/2 in
Overall Width
153 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDS27
- Zoro #
- G123781463
- UPC #
- 849672001928
- Country of Origin
- China
Dimensions
- Minimum Lift Height
- 9 1/2 in
- Platform/Lift Arm Length
- 255 1/2 in
- Overall Width
- 153 1/2 in
- Overall Length
- 312 3/4 in
- Overall Height
- 91 1/4 in
- Minimum Arm Width
- 45 1/4 in
- Maximum Arm Width
- 40 in
- Maximum Lift Height
- 69 1/2 in
- Length
- 312 3/4 in
- Fits Chest Size
Details
- Item
- Heavy Duty 4 Post Lift
- Voltage
- 220V AC
- For Alignment Wheelbase
- 185 in
- Standards
- CE
- Features
- Maximum Distance Between Columns
- 133 1/2 in
- For Lifting
- Semi-Trailers
- Load Capacity
- 13.5 ton
- Number of Lift Positions
- 13
- Lift Type
- 4-Post Alignment Lift
- Distance Between Columns
- 133 1/2 in
- Minimum Operating Pressure
- 30 psi
- Number of Wheels
- 0
Description
Heavy Duty 4 Post Lift, Load Capacity 13.5 ton, Minimum Lift Height 9 1/2 in, Maximum Lift Height 69 1/2 in, For Lifting Semi-Trailers, Standards CE, Distance Between Columns 133 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.