heavy duty 4 post lift
- Mfr # HDS40X
- Zoro # G323782239
product price:Â
$
53,613.99
/ea
Key Features
Maximum Arm Width
40 3/4 in
Overall Length
373 3/4 in
Features
Maximum Distance Between Columns
133 1/2 in
Distance Between Columns
133 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDS40X
- Zoro #
- G323782239
- UPC #
- 849672001959
- Country of Origin
- China
Dimensions
- Maximum Arm Width
- 40 3/4 in
- Overall Length
- 373 3/4 in
- Overall Width
- 153 1/2 in
- Platform/Lift Arm Length
- 316 in
- Minimum Arm Width
- 40 3/4 in
- Maximum Lift Height
- 67 in
- Overall Height
- 91 1/4 in
- Minimum Lift Height
- 9 1/2 in
- Length
- 373 3/4 in
- Fits Chest Size
Details
- Item
- Heavy Duty 4 Post Lift
- Features
- Maximum Distance Between Columns
- 133 1/2 in
- Distance Between Columns
- 133 1/2 in
- Voltage
- 220V AC
- Minimum Operating Pressure
- 30 psi
- Number of Wheels
- 0
- Number of Lift Positions
- 13
- Load Capacity
- 20 ton
- Lift Type
- 4-Post Alignment Lift
- For Lifting
- Trucks
- For Alignment Wheelbase
- 230 in
Description
Heavy Duty 4 Post Lift, Load Capacity 20 ton, Minimum Lift Height 9 1/2 in, Maximum Lift Height 67 in, For Lifting Trucks, Distance Between Columns 133 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.