Shop BENDPAK
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vehicle Boat storage lift
- Mfr # HD-75BXT
- Zoro # G923781960
product price:Â
$
14,865.99
/ea
Key Features
Distance Between Columns
122 in
Minimum Lift Height
5 in
Voltage
208 to 230V AC
Overall Width
133 3/4 in
Minimum Operating Pressure
30 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD-75BXT
- Zoro #
- G923781960
- UPC #
- 849672018278
- Country of Origin
- China
Dimensions
- Minimum Lift Height
- 5 in
- Overall Width
- 133 3/4 in
- Maximum Arm Width
- 46 1/2 in
- Platform/Lift Arm Length
- 206 1/4 in
- Overall Height
- 100 in
- Maximum Lift Height
- 87 in
- Overall Length
- 248 1/2 in
- Minimum Arm Width
- 66 1/2 in
- Length
- 248 1/2 in
- Fits Chest Size
Details
- Item
- Vehicle Boat Storage Lift
- Distance Between Columns
- 122 in
- Voltage
- 208 to 230V AC
- Minimum Operating Pressure
- 30 psi
- Maximum Distance Between Columns
- 122 in
- Features
- For Alignment Wheelbase
- 150 in
- Number of Wheels
- 0
- For Lifting
- Boats, Car, Trucks
- Lift Type
- 4-Post Alignment Lift
- Number of Lift Positions
- 17
- Load Capacity
- 3.75 ton
Description
Vehicle Boat Storage Lift, Load Capacity 3.75 ton, Minimum Lift Height 5 in, Maximum Lift Height 87 in, For Lifting Boats, Car, Trucks, Distance Between Columns 122 in, Features Dual-Hub Wire Rope Sheaves, Durable Powder Coat Finish, Heavy-Duty Aircraft Cable, Internal Anti-Sway Slider Blocks in each Column, Longer Approach Ramps, Multi-Level Locking Positions, No More Docking Fees, Rugged 1 1/4 in Roller Axles, Single Hydraulic Cylinder, Two Different Lifting Heights to Choose From
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.