heavy duty 4 post lift
- Mfr # HDS40
- Zoro # G523781582
product price:Â
$
48,654.99
/ea
Key Features
Load Capacity
20 ton
Minimum Lift Height
9 1/2 in
Maximum Arm Width
40 3/4 in
Maximum Distance Between Columns
133 1/2 in
Voltage
220V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDS40
- Zoro #
- G523781582
- UPC #
- 849672001942
- Country of Origin
- China
- Item
- Heavy Duty 4 Post Lift
- Load Capacity
- 20 ton
- Maximum Distance Between Columns
- 133 1/2 in
- Voltage
- 220V AC
- For Lifting
- Trucks
- Distance Between Columns
- 133 1/2 in
- Minimum Operating Pressure
- 30 psi
- Number of Lift Positions
- 13
- Features
- Lift Type
- 4-Post Alignment Lift
- Number of Wheels
- 0
- For Alignment Wheelbase
- 185 in
Dimensions
- Minimum Lift Height
- 9 1/2 in
- Maximum Arm Width
- 40 3/4 in
- Overall Height
- 91 1/4 in
- Maximum Lift Height
- 69 1/2 in
- Platform/Lift Arm Length
- 255 1/2 in
- Minimum Arm Width
- 40 3/4 in
- Overall Length
- 313 3/4 in
- Overall Width
- 153 1/2 in
- Length
- 313 3/4 in
- Fits Chest Size
Description
Heavy Duty 4 Post Lift, Load Capacity 20 ton, Minimum Lift Height 9 1/2 in, Maximum Lift Height 69 1/2 in, For Lifting Trucks, Distance Between Columns 133 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.