heavy duty 4 post lift
- Mfr # HDS27X
- Zoro # G123781555
product price:Â
$
38,554.99
/ea
Key Features
Maximum Distance Between Columns
133 1/2 in
Load Capacity
13.5 ton
Overall Width
153 1/2 in
Features
Distance Between Columns
133 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDS27X
- Zoro #
- G123781555
- UPC #
- 849672001072
- Country of Origin
- China
- Item
- Heavy Duty 4 Post Lift
- Maximum Distance Between Columns
- 133 1/2 in
- Load Capacity
- 13.5 ton
- Features
- Distance Between Columns
- 133 1/2 in
- Standards
- CE
- Lift Type
- 4-Post Alignment Lift
- For Alignment Wheelbase
- 230 in
- For Lifting
- Semi-Trailers
- Number of Lift Positions
- 13
- Voltage
- 220V AC
- Minimum Operating Pressure
- 30 psi
- Number of Wheels
- 0
Dimensions
- Overall Width
- 153 1/2 in
- Platform/Lift Arm Length
- 315 1/2 in
- Overall Length
- 372 3/4 in
- Maximum Lift Height
- 69 1/2 in
- Minimum Arm Width
- 45 1/4 in
- Minimum Lift Height
- 9 1/2 in
- Overall Height
- 91 1/4 in
- Maximum Arm Width
- 40 in
- Length
- 372 3/4 in
- Fits Chest Size
Description
Heavy Duty 4 Post Lift, Load Capacity 13.5 ton, Minimum Lift Height 9 1/2 in, Maximum Lift Height 69 1/2 in, For Lifting Semi-Trailers, Standards CE, Distance Between Columns 133 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.