heavy duty 4 post lift
- Mfr # HDS14LSXE
- Zoro # G323782178
product price:Â
$
19,272.99
/ea
Key Features
Overall Width
130 in
Overall Height
92 in
Distance Between Columns
120 in
Standards
CE
Number of Lift Positions
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDS14LSXE
- Zoro #
- G323782178
- UPC #
- 849672001119
- Country of Origin
- China
Dimensions
- Overall Width
- 130 in
- Overall Height
- 92 in
- Overall Length
- 272 in
- Minimum Lift Height
- 7 1/2 in
- Platform/Lift Arm Length
- 227 1/2 in
- Minimum Arm Width
- 41 1/2 in
- Maximum Lift Height
- 77 1/2 in
- Maximum Arm Width
- 34 1/2 in
- Length
- 272 in
- Fits Chest Size
Details
- Item
- Heavy Duty 4 Post Lift
- Distance Between Columns
- 120 in
- Standards
- CE
- Number of Lift Positions
- 15
- Load Capacity
- 7 ton
- Number of Wheels
- 0
- Includes
- Turnplates and Slip Plates
- Voltage
- 220V AC
- Maximum Distance Between Columns
- 120 in
- Minimum Operating Pressure
- 30 psi
- Features
- For Lifting
- Car, SUVs, Trucks
- For Alignment Wheelbase
- 165 in
Description
Heavy Duty 4 Post Lift, Load Capacity 7 ton, Minimum Lift Height 7 1/2 in, Maximum Lift Height 77 1/2 in, For Lifting Car, SUVs, Trucks, Standards CE, Distance Between Columns 120 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.