heavy duty 4 post lift
- Mfr # HDS40FL
- Zoro # G123781425
product price:Â
$
46,267.99
/ea
Key Features
Maximum Distance Between Columns
133 1/2 in
Overall Height
197 1/2 in
Lift Type
4-Post Alignment Lift
Maximum Lift Height
69 1/2 in
Voltage
220V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDS40FL
- Zoro #
- G123781425
- UPC #
- 849672034858
- Country of Origin
- China
- Item
- Heavy Duty 4 Post Lift
- Maximum Distance Between Columns
- 133 1/2 in
- Lift Type
- 4-Post Alignment Lift
- Voltage
- 220V AC
- Features
- Access where Forklift Techs Actually Work, Built for Daily Use, Built Specifically for Forklifts, Drive-On Efficiency, Ergonomic Heights that Speed Repeat Jobs, Stable By Design, Why it Pays Off
- Power Source
- Electric
- Load Capacity
- 20 ton
- Number of Lift Positions
- 13
- Power Source - old
- Electric
Dimensions
- Overall Height
- 197 1/2 in
- Maximum Lift Height
- 69 1/2 in
- Overall Width
- 153 1/2 in
- Overall Length
- 253 3/4 in
- Maximum Arm Width
- 40 7/8 in
- Platform/Lift Arm Length
- 197 1/2 in
- Length
- 253 3/4 in
- Fits Chest Size
- Access where Forklift Techs Actually Work, Built for Daily Use, Built Specifically for Forklifts, Drive-On Efficiency, Ergonomic Heights that Speed Repeat Jobs, Stable By Design, Why it Pays Off
Description
Heavy Duty 4 Post Lift, Power Source Electric, Load Capacity 20 ton, Maximum Lift Height 69 1/2 in, Features Access where Forklift Techs Actually Work, Built for Daily Use, Built Specifically for Forklifts, Drive-On Efficiency, Ergonomic Heights that Speed Repeat Jobs, Stable By Design, Why it Pays Off, Lift Type 4-Post Alignment Lift, Maximum Arm Width 40 7/8 in, Maximum Distance Between Columns 133 1/2 in, Number of Lift Positions 13, Overall Height 197 1/2 in, Overall Length 253 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.