heavy duty 4 post lift
- Mfr # HDSO14P
- Zoro # G723782198
product price:Â
$
16,334.99
/ea
Key Features
Load Capacity
20 ton
Features
Lift Type
4-Post Alignment Lift
Includes
Fully Adjustable Lock Stops
Minimum Lift Height
7 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDSO14P
- Zoro #
- G723782198
- UPC #
- 849672004738
- Country of Origin
- China
- Item
- Heavy Duty 4 Post Lift
- Load Capacity
- 20 ton
- Features
- Lift Type
- 4-Post Alignment Lift
- Includes
- Fully Adjustable Lock Stops
- Minimum Operating Pressure
- 30 psi
- Number of Wheels
- 0
- Voltage
- 220V AC
- For Alignment Wheelbase
- 140 in
- Number of Lift Positions
- 15
- Standards
- CE
- For Lifting
- Car
Dimensions
- Minimum Lift Height
- 7 3/4 in
- Maximum Arm Width
- 42 in
- Overall Height
- 92 in
- Platform/Lift Arm Length
- 197 1/2 in
- Minimum Arm Width
- 42 in
- Overall Length
- 244 1/2 in
- Maximum Lift Height
- 77 1/2 in
- Length
- 244 1/2 in
- Fits Chest Size
Description
Heavy Duty 4 Post Lift, Load Capacity 20 ton, Minimum Lift Height 7 3/4 in, Maximum Lift Height 77 1/2 in, For Lifting Car, Standards CE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.