Ranger R26FLT Tire Changer

  • Mfr # R26FLT

  • Zoro # G623367402


product price:  $18,354.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Mount Type
Floor Mount
Features
Heavy-duty construction; shop-ready design
Includes
Product only
Voltage
220V
Overall Height
70 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R26FLT
Zoro #
G623367402
UPC #
849672021513
Country of Origin
China

Dimensions

Overall Height
70 in
Maximum Rim Width
31.5
Overall Width
100 in
Overall Length
65 in
Maximum Tire Diameter
63

Details

Mount Type
Floor Mount
Features
Heavy-duty construction; shop-ready design
Item
R26FLT Tire Changer
Includes
Product only
Voltage
220V
Phase
Single-Phase
Housing Material
Steel
Compatible Tire Type
Heavy-Duty Truck Bus Tires; Truck Tires
Power Source
Electric Hydraulic

Description

Ranger R26FLT Tire Changer supports faster, cleaner tire service with rugged shop-ready construction and practical features for mounting, demounting, and daily wheel-service work.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.