
Ranger R76ATR Tire Changer
Mfr # R76ATR
Zoro # G123367414
product price:Â $10,457.99
/eaKey Features
Voltage
220V
Power Source
Electric
Minimum Rim Outside Diameter
9
Phase
Single-Phase
Mount Type
Bench Mount
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R76ATR
Zoro #
G123367414
UPC #
849672021544
Country of Origin
China
Dimensions
Minimum Rim Outside Diameter
9
Maximum Rim Inside Diameter
30
Maximum Rim Width
15
Overall Height
79 in
Maximum Rim Outside Diameter
28
Maximum Tire Diameter
43
Overall Width
40 in
Overall Length
46 in
Minimum Rim Inside Diameter
10
Details
Voltage
220V
Power Source
Electric
Phase
Single-Phase
Mount Type
Bench Mount
Item
R76ATR Tire Changer
Includes
Lubricator Bucket & Brush Tire Iron
Compatible Tire Type
Passenger and light truck /SUV trucks
Minimum Operating Air Pressure
110 psi
Maximum Operating Air Pressure
15 CFM, 165 PSI
Features
Alloy-Steel Mount-Demount Head; Nylon Mount-Demount Head
Housing Material
Steel
Description
Ranger R76ATR Tire Changer supports faster, cleaner tire service with rugged shop-ready construction and practical features for mounting, demounting, and daily wheel-service work.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.