Ranger R76ATR-L Tire Changer

  • Mfr # R76ATR-L

  • Zoro # G823367424


product price:  $10,274.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Minimum Rim Outside Diameter
9
Minimum Rim Inside Diameter
10
Includes
Lubricator Bucket & Brush Tire Iron
Overall Height
79 in
Overall Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R76ATR-L
Zoro #
G823367424
UPC #
849672028697
Country of Origin
China

Dimensions

Minimum Rim Outside Diameter
9
Minimum Rim Inside Diameter
10
Overall Height
79 in
Overall Width
40 in
Maximum Rim Outside Diameter
28
Overall Length
46 in
Maximum Rim Width
15
Maximum Rim Inside Diameter
30
Maximum Tire Diameter
43

Details

Includes
Lubricator Bucket & Brush Tire Iron
Minimum Operating Air Pressure
110 psi
Mount Type
Bench Mount
Housing Material
Steel
Power Source
Electric
Features
Tire Changer / Tilt-Back / Right-Tower Single Assist / 30" Capacity
Maximum Operating Air Pressure
15 CFM, 165 PSI
Item
R76ATR-L Tire Changer
Compatible Tire Type
Passenger and light truck /SUV trucks
Voltage
110V
Phase
Single-Phase

Description

Ranger R76ATR-L Tire Changer supports faster, cleaner tire service with rugged shop-ready construction and practical features for mounting, demounting, and daily wheel-service work.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.