Ranger R980XR Tire Changer

  • Mfr # R980XR

  • Zoro # G223367406


product price:  $6,968.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Minimum Operating Air Pressure
110 psi
Compatible Tire Type
Passenger and light truck /SUV trucks Utility / Trailers
Maximum Operating Air Pressure
15 CFM, 165 PSI
Overall Width
38 in
Maximum Rim Width
15
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R980XR
Zoro #
G223367406
UPC #
849672021568
Country of Origin
China

Dimensions

Overall Width
38 in
Maximum Rim Width
15
Overall Length
46 in
Maximum Tire Diameter
50
Overall Height
80 in
Minimum Rim Inside Diameter
10
Maximum Rim Outside Diameter
28
Minimum Rim Outside Diameter
9
Maximum Rim Inside Diameter
30

Details

Minimum Operating Air Pressure
110 psi
Compatible Tire Type
Passenger and light truck /SUV trucks Utility / Trailers
Maximum Operating Air Pressure
15 CFM, 165 PSI
Voltage
220V
Power Source
Electric
Item
R980XR Tire Changer
Phase
Single-Phase
Mount Type
Bench Mount
Includes
Lubricator Bucket & Brush Tire Iron
Housing Material
Steel
Features
Bead Breaking System; Power Assist Towers; Table Clamping System

Description

Ranger R980XR Tire Changer supports faster, cleaner tire service with rugged shop-ready construction and practical features for mounting, demounting, and daily wheel-service work.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.