Ranger R745, 110V Tire Changer

  • Mfr # R745, 110V

  • Zoro # G123367391


product price:  $4,223.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
76 in
Maximum Tire Diameter
39
Minimum Rim Outside Diameter
10
Maximum Operating Air Pressure
15 CFM, 165 PSI
Minimum Rim Inside Diameter
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R745, 110V
Zoro #
G123367391
UPC #
849672021582
Country of Origin
China

Dimensions

Overall Height
76 in
Maximum Tire Diameter
39
Minimum Rim Outside Diameter
10
Minimum Rim Inside Diameter
12
Overall Width
38 in
Overall Length
48 1/2 in
Maximum Rim Outside Diameter
16
Maximum Rim Width
13
Maximum Rim Inside Diameter
20

Details

Item
R745, 110V Tire Changer
Maximum Operating Air Pressure
15 CFM, 165 PSI
Compatible Tire Type
Passenger and light truck
Power Source
Electric
Voltage
110V
Mount Type
Bench Mount
Phase
Single-Phase
Includes
Lubricator Bucket & Brush Tire Iron
Housing Material
Steel
Minimum Operating Air Pressure
110 psi
Features
Inflation Restraint Device; Traveling Drop-Center Hold Down Device

Description

Ranger R745, 110V Tire Changer supports faster, cleaner tire service with rugged shop-ready construction and practical features for mounting, demounting, and daily wheel-service work.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.