Ranger DST2420 Wheel Balancer

  • Mfr # DST2420

  • Zoro # G223367314


product price:  $3,810.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Maximum Rim Width
18
Drive System
Belt Drive
Overall Height
65 in
Average Balancing Speed
180 RPM
Includes
5 Collets Wheel Caliper Rear Cone Mount Spring No-Mar Rear Cone Mount Pressure Cup Quick-Release & Mount Hub Nut
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DST2420
Zoro #
G223367314
UPC #
849672021643
Country of Origin
China

Dimensions

Maximum Rim Width
18
Overall Height
65 in
Overall Width
52-1/2 in
Minimum Rim Diameter
10
Shaft Size
40 mm
Maximum Rim Diameter
30
Minimum Rim Width
1.5
Maximum Tire Diameter
47

Details

Drive System
Belt Drive
Average Balancing Speed
180 RPM
Includes
5 Collets Wheel Caliper Rear Cone Mount Spring No-Mar Rear Cone Mount Pressure Cup Quick-Release & Mount Hub Nut
Phase
Single Phase
Sub-brand
Ranger
Maximum Tire Weight
145 lb
Display Type
LED
Features
Automatic weight optimization; Dynamic / Static / Alloy / 1 Hidden Manual or automatic start when hood is lowered Self-calibration function
Compatible Vehicle Type
Light Duty Trucks; Medium Duty Trucks; Passenger Cars; Pickup Trucks
Cycle Time
7 sec
Balancing Accuracy
0.035 oz
Voltage
115-230v

Description

Ranger DST2420 Wheel Balancer helps shops perform accurate wheel-balancing service with dependable operation, straightforward controls, and durable components built for busy tire and repair environments.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.