
Ranger R80EX Tire Changer
Mfr # R80EX
Zoro # G823367400
product price:Â $15,967.99
/eaKey Features
Minimum Rim Outside Diameter
10
Minimum Rim Inside Diameter
13
Maximum Tire Diameter
47
Maximum Operating Air Pressure
15 CFM, 165 PSI
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R80EX
Zoro #
G823367400
UPC #
849672021537
Country of Origin
China
Dimensions
Minimum Rim Outside Diameter
10
Minimum Rim Inside Diameter
13
Maximum Tire Diameter
47
Maximum Rim Width
15
Maximum Rim Inside Diameter
34
Maximum Rim Outside Diameter
30
Overall Height
82 in
Overall Width
45 in
Overall Length
50 in
Details
Item
R80EX Tire Changer
Maximum Operating Air Pressure
15 CFM, 165 PSI
Housing Material
Steel
Minimum Operating Air Pressure
110 psi
Includes
Lubricator Bucket & Brush Tire Iron
Compatible Tire Type
Passenger and light truck /SUV trucks Utility / Trailers
Voltage
220V
Features
Bi-Lateral Power-Controlled Bead Loosener; Pneumatic Blade
Phase
Single-Phase
Power Source
Electric
Mount Type
Bench Mount
Description
Ranger R80EX Tire Changer supports faster, cleaner tire service with rugged shop-ready construction and practical features for mounting, demounting, and daily wheel-service work.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.