Shop BENDPAK
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rolling Bridge Jack
- Mfr # RBJ15000
- Zoro # G323781478
product price:Â
$
8,437.99
/ea
Key Features
Jack Type
Rolling Bridge Jack
Minimum Lift Height
9 in
Power Source
Manual
For Vehicle Type
Commercial Buses, Low-Stance Cars, Trucks
Lifting Actuator
Foot Pedal, Hydraulic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RBJ15000
- Zoro #
- G323781478
- UPC #
- 849672004691
- Country of Origin
- China
Dimensions
- Minimum Lift Height
- 9 in
- Minimum Height
- 9 in
- Maximum Lift Height
- 22 in
Details
- Item
- Rolling Bridge Jack
- Jack Type
- Rolling Bridge Jack
- Power Source
- Manual
- For Vehicle Type
- Commercial Buses, Low-Stance Cars, Trucks
- Lifting Actuator
- Foot Pedal, Hydraulic
- Number of Lift Positions
- 3
- Maximum Operating Pressure
- 6,000 psi
- For Lifting
- Trucks
- Load Capacity
- 7.5 ton
- Power Source - old
- Mechanical
Description
Rolling Bridge Jack, Jack Type Rolling Bridge Jack, Load Capacity 7.5 ton, Lifting Actuator Foot Pedal, Hydraulic, Minimum Lift Height 9 in, Maximum Lift Height 22 in, Power Source Manual, Minimum Height 9 in, For Vehicle Type Commercial Buses, Low-Stance Cars, Trucks, For Lifting Trucks, Maximum Operating Pressure 6,000 psi, Number of Lift Positions 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.