Vehicle Boat storage lift
- Mfr # HD-7500BLX
- Zoro # G023781488
product price:Â
$
12,478.99
/ea
Key Features
For Alignment Wheelbase
135 in
Maximum Arm Width
46 1/2 in
Features
Voltage
220V AC
For Lifting
Boats, Car, Trucks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD-7500BLX
- Zoro #
- G023781488
- UPC #
- 849672001898
- Country of Origin
- China
- Item
- Vehicle Boat Storage Lift
- For Alignment Wheelbase
- 135 in
- Features
- Voltage
- 220V AC
- For Lifting
- Boats, Car, Trucks
- Number of Lift Positions
- 17
- Minimum Operating Pressure
- 30 psi
- Distance Between Columns
- 122 in
- Lift Type
- 4-Post Alignment Lift
- Load Capacity
- 3.75 ton
- Maximum Distance Between Columns
- 122 in
- Includes
- Rail Kit
- Number of Wheels
- 0
Dimensions
- Maximum Arm Width
- 46 1/2 in
- Overall Width
- 132 in
- Platform/Lift Arm Length
- 182 1/4 in
- Overall Length
- 224 1/2 in
- Overall Height
- 100 in
- Maximum Lift Height
- 85 3/4 in
- Minimum Lift Height
- 5 in
- Minimum Arm Width
- 66 1/2 in
- Length
- 224 1/2 in
- Fits Chest Size
Description
Vehicle Boat Storage Lift, Load Capacity 3.75 ton, Minimum Lift Height 5 in, Maximum Lift Height 85 3/4 in, For Lifting Boats, Car, Trucks, Distance Between Columns 122 in, Features Automatic Safety Locks, Bendpak Designed and Engineered, Dependable Design, Dual-Hub Wire Rope Sheaves, Electric-Hydraulic Power System, Fits Most Boat Trailers, Great for Business Owners, Heavy-Duty Aircraft Cable, Integrated Design, Longer Approach Ramps, No More Docking Fees, Single Hydraulic Cylinder
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.