Shop BESA LIGHTING

Besa Jilly Outdoor Pendant, Vapor Amber, Black Finish, 1x 5W LED Filament

  • Mfr # OP-JILLYAM-EDIL-BK

  • Zoro # G315562955


product price:  $432.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
UL Listed
UL
Style
Contemporary
Shade Material
Glass
Bulb Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OP-JILLYAM-EDIL-BK
Zoro #
G315562955
UPC #
768972304860
Country of Origin
Türkiye

Dimensions

Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Diameter/Width (in Inches)
6.5 in
Shade Height (in Inches)
6 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Number of Lights
1
UL Listed
UL
Style
Contemporary
Shade Material
Glass
Bulb Included
Yes
Finish
Vapor Amber
Light Bulb Wattage
5W
Dimmable
Yes
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
CRI
80+
Color Temperature
2200K
Bulb Shape
T
Glass/Shade Color
Beige
Lighting Technology
EDIL
Voltage
120V
Fixture Finish
Black
Installation Location Rating
Damp
Life hours
15000
Lumens
450
Fixture Socket Type
Medium base (E26)
Eco-Friendly (Y/N)
Yes
Material
Brass/Steel

Description

The Jilly Amber Vapor Pendant is a contemporary design composed of a transparent Amber globe glass, with a mysterious vapor-like patterning throughout the glass to partially conceal the inner portion of the shade. The play of light through the vaopr decor makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.