
Shop BESTORQ
See all product information
5M Timing Belts, 1260-5M-09
Mfr # 1260-5M-09
Zoro # G806392955
product price:Â $16.99
/eaKey Features
Top Width
9 mm
Banded Belt
No
Weight
0.17
Standards
RMA
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1260-5M-09
Zoro #
G806392955
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.11 in
Pitch Length
1260 mm
Belt Trade Size
5M
Details
Banded Belt
No
Weight
0.17
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Industry Number
1260-5M-09
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
252
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Pitch
5 mm
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-1260 mm (49.61 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1260 mm (49.61 in)
Number of Teeth -252
Pitch-5
0.17
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-1260 mm (49.61 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1260 mm (49.61 in)
Number of Teeth -252
Pitch-5
0.17
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.