
Double Side Timing Belt Model D420H043 - 42 in Outside Length - 0.43 in Top Width
Mfr # D420H043
Zoro # G803645245
product price:Â $26.75
/eaKey Features
Top Width
0.43 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
2.6 lbs.
Number of Ribs
1
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D420H043
Zoro #
G803645245
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.43 in
Height
0.23 in
Belt Trade Size
H
Pitch Length
42 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
2.6 lbs.
Number of Ribs
1
Standards
RMA
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Industry Number
D420H043
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Pitch
1/2 in
Number of Teeth
84
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
Two Sides
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.43 inches Material: Rubber Number of Ribs: 1 Pitch Length: 42 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.