Double Side Timing Belt Model D465L031 - 46.5 in Outside Length - 0.31 in Top Width

  • Mfr # D465L031

  • Zoro # G003643324


product price:  $22.89
/ea

Key Features

Top Width
0.31 in
Height
0.18 in
Number of Ribs
1
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D465L031
Zoro #
G003643324
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.31 in
Height
0.18 in
Inside Length
46.5 in
Pitch Length
46.5 in
Belt Trade Size
L

Details

Number of Ribs
1
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
0.29
Banded Belt
No
Storage Temp.
40F-100F
Tooth Shape
Trapezoidal
Tooth Location
Two Sides
Industry Number
D465L031
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
124
Item
Timing Belt
Pitch
0.375 in
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.31 inches Material: Rubber Number of Ribs: 1 Pitch Length: 46.5 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.