Shop BESTORQ
See all product information
Double Sided 8M timing belts, 1520-D8M-15
Mfr # 1520-D8M-15
Zoro # G606412686
product price:Â $74.35
/eaKey Features
Top Width
15 mm
Weight
4.56
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Height
0.32 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1520-D8M-15
Zoro #
G606412686
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.32 in
Pitch Length
1520 mm
Belt Trade Size
D8M
Details
Weight
4.56
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Standards
RMA
Number of Ribs
1
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Industry Number
1520-D8M-15
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
8 mm
Number of Teeth
190
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Tooth Location
Two Sides
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-1520 mm (59.85 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-1520 mm (59.85 in)
Number of Teeth -190
Pitch-8
4.56
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-1520 mm (59.85 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-1520 mm (59.85 in)
Number of Teeth -190
Pitch-8
4.56
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.