Shop BETA

Metric Plain Ball Hex Key Hex Key, 10 mm Tip Size, 7 1/2 in Long, 2 in Short

  • Mfr # 000961450
  • Zoro # G9509595

product price: 
$
24.89
/ea

Key Features

Finish
Satin
Material
Stainless Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
000961450
Zoro #
G9509595
UPC #
-
Country of Origin
Italy
Item
Hex Key
Finish
Satin
Material
Stainless Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Plain
Blade Material
Stainless steel
Nonsparking
No
Hex/Torx Key Product Grouping
Hex Key
Working Angle
90 Degrees
Tether Capable
Not Tether Capable
Insulated / Uninsulated
Uninsulated
Meets/Exceeds
FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant
Handle Color
Silver
Handle Material
Stainless Steel
Tether Style
Not Tether Capable
Non-Sparking
No
Number of Ball Ends
1
Grip Style
Plain
Standards
, FM Approved
Insulated
No
End Shape
Hex
Key Shape
L
Tether Ready
No
Non-Magnetic
No
Fastener Holding
No
Number of Tips
2
Handle Shape
L-Handle
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Series
INOX
Shell Material
Stainless Steel

Dimensions

Tip Size
10 mm
Arm Length
7 1/2 in
Handle Length
2 in
Length Family
Long
Short Arm Length
2 in
Long Arm Length
7 1/2 in
Short-Arm-Length
2 in
Long-Arm-Length
7 1/2 in
Arm-Length
7 1/2 in
Handle-Length
2 in
Arm Length - Long
7 1/2 in
Arm Length - Short
2 in

Description

Hex Key, Tip Size 10 mm, Long Arm Length 7 1/2 in, Short Arm Length 2 in, Satin, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.