Shop BETCO
See all product information
Create Account
Clario C3 Advanced Alcohol Foaming Sanitizer, 1,000 mL Bag, Citrus Scent, 6PK
Mfr # 7952900
Zoro # G423332150
product price:Â $176.99
/pk 6, $29.50/ea
Free Shipping & Returns
Key Features
Form
Foam
Fragrance
Citrus
Standards
Meets CDC Guidelines; Meets FDA Guidelines
For Use With
Betco Clario Dispensers
Color
Light Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7952900
Zoro #
G423332150
UPC #
700427027269
Country of Origin
United States
Dimensions
Size
1,000 mL
Container Size
1,000 mL
Details
Item
Sanitizer
Form
Foam
Fragrance
Citrus
Standards
Meets CDC Guidelines; Meets FDA Guidelines
For Use With
Betco Clario Dispensers
Color
Light Blue
Container Type
Bag
Description
Thick rich foam leaves your hands refreshed and moisturized. Highly effective, kills 99.999% of common germs within 15 seconds. Use as needed between hand washings to help reduce germ transmission. Evaporates quickly, with no sticky residue. Formulated with emollients to moisturize the skin, will not cause dryness or irritation. Sealed packaging product evacuation keeps product free of contaminants.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.