Shop BETCO
See all product information
Clario C3 Advanced Alcohol Foaming Sanitizer, 1 gal Bottle, Citrus Scent, 4PK
Mfr # 7950400
Zoro # G323332052
product price:Â $194.99
/pk 4, $48.75/ea
Free Shipping & Returns
Key Features
Fragrance
Citrus
Container Type
Bottle
For Use With
Betco Clario Dispensers
Standards
Meets CDC Guidelines; Meets FDA Guidelines
Form
Foam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7950400
Zoro #
G323332052
UPC #
700427027245
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Details
Fragrance
Citrus
Container Type
Bottle
Item
Sanitizer
For Use With
Betco Clario Dispensers
Standards
Meets CDC Guidelines; Meets FDA Guidelines
Form
Foam
Color
Light Blue
Description
Thick rich foam leaves your hands refreshed and moisturized. Highly effective, kills 99.999% of common germs within 15 seconds. Use as needed between hand washings to help reduce germ transmission. Evaporates quickly, with no sticky residue. Formulated with emollients to moisturize the skin, will not cause dryness or irritation. Sealed packaging product evacuation keeps product free of contaminants.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.