Shop BETCO

Deep Blue Glass and Surface Cleaner, 19 oz Aerosol Can, 12PK

  • Mfr # 902300

  • Zoro # G523332210


product price:  $126.99
/pk 12, $10.58/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Contains
Sodium Nitrite
Chemicals For Use On
Glass, Hard Surfaces
Cleaner Form
Foam
Removes
Dust; Grease; Grime
Container Size
19 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
902300
Zoro #
G523332210
UPC #
700427015181
Country of Origin
United States

Dimensions

Container Size
19 oz

Details

Item
Glass Cleaner
Contains
Sodium Nitrite
Chemicals For Use On
Glass, Hard Surfaces
Cleaner Form
Foam
Removes
Dust; Grease; Grime
Container Type
Aerosol Can
For Use On
Glass; Hard Surfaces
Primary Chemical
Sodium Nitrite

Description

Quickly penetrate dust, smoke, grease and grime on all glass and window surfaces. Excellent for cleaning stainless steel, Formica, plastic, porcelain and chrome. Fortified with ammonia for powerful cleaning. Brightens hard surfaces as it cleans. Use undiluted for heavy-duty glass and surface cleaning. Spray glass cleaner on surface to be cleaned and wipe with a lint free towel or squeegee. Works with all FastDraw dispensing options.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.