Shop BETSY DRAKE

DM413G Pelican Wing Door Mat; Large

  • Mfr # DM413G

  • Zoro # G603696522


product price:  $77.15
/ea

Key Features

Printed Image or Message
Pelican Wing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DM413G
Zoro #
G603696522
UPC #
688474574939
Country of Origin
United States

Details

Item
Door Mat
Printed Image or Message
Pelican Wing

Description

These floor mats are made of synthetic washable material that will stand up to years of wear with a non-slip rubber backing.

Betsy Drake Interiors is an exclusive line of Home decor featuring the original art and designs of North Carolina Artists. Our product line includes outdoor and indoor pillows, Door Mats and , Zippered Pillow. These versatile products are equally at home enhancing an interior design or adding life to an outdoor setting. Our products feature realistic redering of florals and wildlife scenes with colourful fabrics.

Features
  • Pelican Wing Door Mat
Specifications
  • Size: Large
  • Dimension: 0.25" H x 50" W x 30" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.