Shop VEVOR
See all product information
Create Account
Hat Heat Press Cap Heat Press Machine 4 Heating Pads Sublimation Transfer
- Mfr # TLM2310-4S
- Zoro # G723372221
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Material
Silica-Gel and Iron
Height
16.15 in
Width
13 in
Length
22.45 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLM2310-4S
- Zoro #
- G723372221
- UPC #
- 840281561834
- Country of Origin
- China
- Material
- Silica-Gel and Iron
- Color
- Black
- Temp. Range
- 0-570℉ (0-299℃)
- Item
- Industrial Hat Press Machine
Dimensions
- Height
- 16.15 in
- Width
- 13 in
- Length
- 22.45 in
Description
VEVOR Hat Heat Press, 4-in-1 Cap Heat Press Machine, 6x3inches Clamshell Sublimation Transfer, LCD Digital Timer Temperature Control with 4pcs Curved Heating Elements (6x3/6.7x2.7/6.7x2.7/8.1x3.5) Four Heating Pads Larger Teflon Coating Plate Pressure Knob Time & Temp Dual-Screen Hat Stretcher Non-Slip Base Mats Hat Heating Plate Size: 8.5 x 4 in / 21.5 x 10 cm,Time Range: 0 - 999s,Color: Black,Applicable Transfer Paper: Thermal Dye-sublimation Paper, HTV, and Vinyl,Hat Heating Pad #4: 8.1 x 3.5 in / 20.6 x 9 cm,Hat Heating Pad #3: 6.7 x 3.8 in / 17 x 10 cm,Product Size: 19.69 x 10.16 x 14.25 in / 50 x 25.8 x 36.2 cm,Hat Heating Pad #2: 6.7 x 2.7 in / 17 x 7 cm,Applicable Hat Material: Nylon, Linen, Yarn, Cotton, Polyester, etc.,Hat Heating Pad #1: 6 x 3 in / 15 x 7.6 cm,Voltage: 110V,Press Material: Silica-Gel and Iron,Model: TLM2310-4S,Temperature Range: 0-570 DegF / 0-299 DegC,Net Weight: 30.4 lbs / 13.8 kg,Power: 580W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.