Shop BEVCO
See all product information
Create Account
ESD/ISO 5 Tall Chair w/Casters
- Mfr # 9550ME2-BLK-CARD5S
- Zoro # G723558502
product price:Â
$
882.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Polyurethane
Back Width
17 1/2 in
Standards
ANSI/BIFMA, UL
Assembly
Yes
Seat Height - Minimum
21 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9550ME2-BLK-CARD5S
- Zoro #
- G723558502
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- Seat Material
- Polyurethane
- Standards
- ANSI/BIFMA, UL
- Assembly
- Yes
- Base Material
- Aluminum
- Includes Arms
- Armless
- ESD-Safe
- ESD-Safe
- Back Tilt Backward
- 0 Degrees
- Foot Support
- Yes
- Seat Tilt Forward
- 0 Degrees
- Product Type
- ESD/Cleanroom Chair
- Weight Capacity
- 350 lb
- Cleanroom Class
- ISO 5
- Number of Casters
- 5
- Color
- Black
- Number of Glides
- 1
- Back Tilt Forward
- 0 Degrees
- Seat Tilt Backward
- 0 Degrees
- Wire Color
- Black
Dimensions
- Back Width
- 17 1/2 in
- Seat Height - Minimum
- 21 1/2 in
- Back Height
- 16 in
- Seat Thickness
- 3 in
- Seat Width
- 20 in
- Seat Depth
- 18 in
- For Workbench Height
- 32 1/2 in to 42 1/2 in
- Seat Height - Maximum
- 31 1/2 in
Description
ESD/Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.