ESD/ISO 7 Mid Chair w/Casters
- Mfr # 9350ME4-BLK-CARD5S
- Zoro # G023557694
product price:Â
$
826.99
/ea
Free Shipping & Returns
Key Features
Back Tilt Backward
0 Degrees
Foot Support
Yes
Seat Height - Minimum
19 in
Assembly
Yes
Seat Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9350ME4-BLK-CARD5S
- Zoro #
- G023557694
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- Back Tilt Backward
- 0 Degrees
- Foot Support
- Yes
- Assembly
- Yes
- Seat Material
- Polyurethane
- Seat Tilt Backward
- 0 Degrees
- Product Type
- ESD/Cleanroom Chair
- ESD-Safe
- ESD-Safe
- Weight Capacity
- 350 lb
- Base Material
- Aluminum
- Cleanroom Class
- ISO 7
- Seat Tilt Forward
- 0 Degrees
- Standards
- ANSI/BIFMA, UL
- Includes Arms
- Armless
- Number of Glides
- 1
- Number of Casters
- 5
- Back Tilt Forward
- 0 Degrees
- Color
- Black
- Wire Color
- Black
Dimensions
- Seat Height - Minimum
- 19 in
- Back Width
- 17 1/2 in
- Seat Depth
- 18 in
- Back Height
- 16 in
- For Workbench Height
- 30 in to 37 1/2 in
- Seat Width
- 20 in
- Seat Height - Maximum
- 26 1/2 in
- Seat Thickness
- 3 in
Description
ESD/Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.