Shop BEVCO
See all product information
Create Account
ISO 5 Desk Chair w/Casters
- Mfr # 9050MC2-BLK-3850S/5
- Zoro # G523558108
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
18 in
Seat Width
20 in
Foot Support
No
Base Material
Aluminum
Back Tilt Forward
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9050MC2-BLK-3850S/5
- Zoro #
- G523558108
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Foot Support
- No
- Base Material
- Aluminum
- Back Tilt Forward
- 0 Degrees
- Assembly
- Yes
- Product Type
- Cleanroom Chair
- Number of Casters
- 5
- Back Tilt Backward
- 0 Degrees
- Includes Arms
- Armless
- Seat Material
- Polyurethane
- Seat Tilt Forward
- 0 Degrees
- Standards
- ANSI/BIFMA, UL
- ESD-Safe
- Not ESD Safe
- Seat Tilt Backward
- 0 Degrees
- Color
- Black
- Weight Capacity
- 350 lb
- Cleanroom Class
- ISO 5
- Number of Glides
- 1
- Wire Color
- Black
Dimensions
- Seat Depth
- 18 in
- Seat Width
- 20 in
- Seat Height - Minimum
- 15 1/2 in
- Seat Height - Maximum
- 21 in
- For Workbench Height
- 26 1/2 in to 32 in
- Back Height
- 16 in
- Back Width
- 17 1/2 in
- Seat Thickness
- 3 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 5, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.