ESD/ISO 7 Desk Chair w/Casters
- Mfr # 9050ME4-BLK-CARD5S
- Zoro # G723558205
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
ESD-Safe
ESD-Safe
Seat Height - Minimum
15 1/2 in
Seat Thickness
3 in
Color
Black
Cleanroom Class
ISO 7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9050ME4-BLK-CARD5S
- Zoro #
- G723558205
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- ESD-Safe
- ESD-Safe
- Color
- Black
- Cleanroom Class
- ISO 7
- Standards
- ANSI/BIFMA, UL
- Seat Material
- Polyurethane
- Includes Arms
- Armless
- Number of Glides
- 1
- Back Tilt Backward
- 0 Degrees
- Seat Tilt Forward
- 0 Degrees
- Weight Capacity
- 350 lb
- Seat Tilt Backward
- 0 Degrees
- Assembly
- Yes
- Product Type
- ESD/Cleanroom Chair
- Base Material
- Aluminum
- Foot Support
- No
- Number of Casters
- 5
- Back Tilt Forward
- 0 Degrees
- Wire Color
- Black
Dimensions
- Seat Height - Minimum
- 15 1/2 in
- Seat Thickness
- 3 in
- For Workbench Height
- 26 1/2 in to 32 in
- Seat Height - Maximum
- 21 in
- Seat Width
- 20 in
- Back Height
- 16 in
- Seat Depth
- 18 in
- Back Width
- 17 1/2 in
Description
ESD/Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 5, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, ISO 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.