Shop BEVCO
See all product information
Create Account
ISO 4 Tall Poly Stool
- Mfr # 3550C1-P
- Zoro # G823558532
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Foot Support
No
Material
Polyurethane
Seat Thickness
2 in
Seat Height - Maximum
30 1/2 in
Seat Depth
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3550C1-P
- Zoro #
- G823558532
- UPC #
- -
- Country of Origin
- China
- Item
- Stool
- Foot Support
- No
- Material
- Polyurethane
- ESD-Safe
- Not ESD Safe
- Weight Capacity
- 300 lb
- Cleanroom Class
- ISO 4
- Stool Weight
- 15 lb
- Base Material
- Aluminum
- Standards
- ASNI/BIFMA, UL
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Includes
- (5) Mushroom Glides
- Color
- Black
- Product Type
- Stool
- Number of Glides
- 1
- Assembly
- Yes
- Shell Material
- Polyurethane
- Wire Color
- Black
- Traction Material
- Polyurethane
Dimensions
- Seat Thickness
- 2 in
- Seat Height - Maximum
- 30 1/2 in
- Seat Depth
- 14 in
- Seat Height - Minimum
- 20 1/2 in
- Overall Depth
- 14 in
- Seat Width
- 14 in
- Overall Height
- 30 1/2 in
- Overall Width
- 25 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 14 in, Seat Width 14 in, Color Black, Material Polyurethane, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes (5) Mushroom Glides, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.