Shop BEVCO
See all product information
Create Account
ESD Desk Vinyl Tilt Chair w/Casters
- Mfr # 9051M-E-BLV-CARD5S
- Zoro # G123558867
product price:Â
$
782.99
/ea
Free Shipping & Returns
Key Features
For Workbench Height
26 1/2 in to 32 in
Number of Casters
5
Seat Height - Minimum
15 1/2 in
Base Material
Aluminum
Seat Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9051M-E-BLV-CARD5S
- Zoro #
- G123558867
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD Chair
- Number of Casters
- 5
- Base Material
- Aluminum
- Seat Material
- Polyurethane
- ESD-Safe
- ESD-Safe
- Standards
- ANSI/BIFMA, UL
- Back Tilt Forward
- 11 Degrees
- Back Tilt Backward
- 15 Degrees
- Weight Capacity
- 350 lb
- Number of Glides
- 1
- Product Type
- ESD Chair
- Assembly
- Yes
- Seat Tilt Forward
- 6 Degrees
- Foot Support
- No
- Color
- Blue
- Includes Arms
- Armless
- Seat Tilt Backward
- 6 Degrees
- Wire Color
- Blue
Dimensions
- For Workbench Height
- 26 1/2 in to 32 in
- Seat Height - Minimum
- 15 1/2 in
- Back Height
- 16 in
- Seat Width
- 20 in
- Seat Thickness
- 3 in
- Seat Depth
- 18 in
- Seat Height - Maximum
- 21 in
- Back Width
- 17 1/2 in
Description
ESD Chair, Weight Capacity 350 lb, Color Blue, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.