Shop BEVCO
See all product information
Create Account
ESD/ ISO 4 Mid Poly Tilt Chair w/Casters
- Mfr # 7351E1-CARD5S
- Zoro # G823558488
product price:Â
$
824.99
/ea
Free Shipping & Returns
Key Features
Seat Thickness
1 1/2 in
Back Height
12 1/2 in
Seat Tilt Backward
6 Degrees
Assembly
Yes
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7351E1-CARD5S
- Zoro #
- G823558488
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Thickness
- 1 1/2 in
- Back Height
- 12 1/2 in
- Seat Height - Maximum
- 25 in
- Back Width
- 16 1/2 in
- Seat Height - Minimum
- 17 1/2 in
- Seat Depth
- 17 in
- Seat Width
- 18 1/2 in
- For Workbench Height
- 28 1/2 in to 36 in
Description
ESD/Cleanroom Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.