Shop BEVCO
See all product information
Create Account
ESD Desk Poly Tilt Chair
- Mfr # 7051E
- Zoro # G523559945
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
Number of Casters
0
Includes Arms
Armless
Seat Tilt Forward
6 Degrees
Base Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7051E
- Zoro #
- G523559945
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD Chair
- Number of Casters
- 0
- Includes Arms
- Armless
- Seat Tilt Forward
- 6 Degrees
- Base Material
- Aluminum
- Color
- Black
- Weight Capacity
- 300 lb
- Standards
- ANSI/BIFMA, UL
- Back Tilt Backward
- 15 Degrees
- Seat Tilt Backward
- 6 Degrees
- Assembly
- Yes
- Number of Glides
- 1
- Back Tilt Forward
- 11 Degrees
- Foot Support
- No
- Seat Material
- Polyurethane
- ESD-Safe
- ESD-Safe
- Product Type
- ESD Chair
- Wire Color
- Black
Dimensions
- Seat Depth
- 17 in
- Seat Thickness
- 1 1/2 in
- Seat Width
- 18 1/2 in
- Back Width
- 16 1/2 in
- Seat Height - Minimum
- 14 1/2 in
- Back Height
- 12 1/2 in
- For Workbench Height
- 24 1/2 in to 29 1/2 in
- Seat Height - Maximum
- 19 1/2 in
Description
ESD Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.