ESD/ISO 7 Tall Tilt Chair w/Casters
- Mfr # 9551ME4-BLK-CARD5S
- Zoro # G723559158
product price:Â
$
889.99
/ea
Free Shipping & Returns
Key Features
Back Tilt Backward
15 Degrees
Seat Height - Minimum
21 1/2 in
Seat Thickness
3 in
Color
Black
Seat Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9551ME4-BLK-CARD5S
- Zoro #
- G723559158
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- Back Tilt Backward
- 15 Degrees
- Color
- Black
- Weight Capacity
- 350 lb
- Base Material
- Aluminum
- ESD-Safe
- ESD-Safe
- Cleanroom Class
- ISO 7
- Product Type
- ESD/Cleanroom Chair
- Standards
- ANSI/BIFMA, UL
- Includes Arms
- Armless
- Number of Glides
- 1
- Seat Tilt Backward
- 6 Degrees
- Seat Material
- Polyurethane
- Foot Support
- Yes
- Assembly
- Yes
- Back Tilt Forward
- 11 Degrees
- Number of Casters
- 5
- Seat Tilt Forward
- 6 Degrees
- Wire Color
- Black
Dimensions
- Seat Height - Minimum
- 21 1/2 in
- Seat Thickness
- 3 in
- Seat Depth
- 18 in
- For Workbench Height
- 32 1/2 in to 42 1/2 in
- Seat Width
- 20 in
- Back Height
- 16 in
- Back Width
- 17 1/2 in
- Seat Height - Maximum
- 31 1/2 in
Description
ESD/Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.