ESD/ISO 7 Mid Chair
- Mfr # 9350ME4-BLK
- Zoro # G723559813
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Back Tilt Forward
0 Degrees
Product Type
ESD/Cleanroom Chair
Weight Capacity
350 lb
Back Tilt Backward
0 Degrees
Foot Support
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9350ME4-BLK
- Zoro #
- G723559813
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- Back Tilt Forward
- 0 Degrees
- Product Type
- ESD/Cleanroom Chair
- Weight Capacity
- 350 lb
- Back Tilt Backward
- 0 Degrees
- Foot Support
- Yes
- Seat Tilt Backward
- 0 Degrees
- Seat Material
- Polyurethane
- Color
- Black
- Base Material
- Aluminum
- Includes Arms
- Armless
- Assembly
- Yes
- Standards
- ANSI/BIFMA, UL
- Cleanroom Class
- ISO 7
- Number of Glides
- 1
- Number of Casters
- 0
- ESD-Safe
- ESD-Safe
- Seat Tilt Forward
- 0 Degrees
- Wire Color
- Black
Dimensions
- For Workbench Height
- 29 in to 36 1/2 in
- Back Height
- 16 in
- Seat Height - Maximum
- 26 1/2 in
- Seat Height - Minimum
- 19 in
- Back Width
- 17 1/2 in
- Seat Thickness
- 3 in
- Seat Depth
- 18 in
- Seat Width
- 20 in
Description
ESD/Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.