Shop BEVCO
See all product information
Create Account
ESD Tall Fabric Tilt Chair w/Casters
- Mfr # 9551M-E-EBF-CARD5S
- Zoro # G623558916
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI/BIFMA, UL
Seat Material
Polyurethane
Assembly
Yes
Seat Tilt Backward
6 Degrees
Weight Capacity
350 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9551M-E-EBF-CARD5S
- Zoro #
- G623558916
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD Chair
- Standards
- ANSI/BIFMA, UL
- Seat Material
- Polyurethane
- Assembly
- Yes
- Seat Tilt Backward
- 6 Degrees
- Weight Capacity
- 350 lb
- Includes Arms
- Armless
- Seat Tilt Forward
- 6 Degrees
- Back Tilt Forward
- 11 Degrees
- ESD-Safe
- ESD-Safe
- Product Type
- ESD Chair
- Base Material
- Aluminum
- Color
- Black
- Foot Support
- Yes
- Number of Glides
- 1
- Back Tilt Backward
- 15 Degrees
- Number of Casters
- 5
- Wire Color
- Black
Dimensions
- For Workbench Height
- 32 1/2 in to 42 1/2 in
- Seat Width
- 20 in
- Seat Depth
- 18 in
- Seat Height - Minimum
- 21 1/2 in
- Back Width
- 17 1/2 in
- Seat Height - Maximum
- 31 1/2 in
- Back Height
- 16 in
- Seat Thickness
- 3 in
Description
ESD Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.