Shop BEVCO
See all product information
Create Account
ESD Mid Fabric Tilt Chair
- Mfr # 9351M-E-EBF
- Zoro # G423558390
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Product Type
ESD Chair
Seat Material
Polyurethane
Seat Thickness
3 in
Weight Capacity
350 lb
Seat Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9351M-E-EBF
- Zoro #
- G423558390
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD Chair
- Product Type
- ESD Chair
- Seat Material
- Polyurethane
- Weight Capacity
- 350 lb
- Standards
- ANSI/BIFMA, UL
- Assembly
- Yes
- Seat Tilt Forward
- 6 Degrees
- ESD-Safe
- ESD-Safe
- Includes Arms
- Armless
- Seat Tilt Backward
- 6 Degrees
- Back Tilt Backward
- 15 Degrees
- Base Material
- Aluminum
- Foot Support
- Yes
- Color
- Black
- Number of Casters
- 0
- Number of Glides
- 1
- Back Tilt Forward
- 11 Degrees
- Wire Color
- Black
Dimensions
- Seat Thickness
- 3 in
- Seat Width
- 20 in
- Seat Depth
- 18 in
- Back Width
- 17 1/2 in
- Seat Height - Maximum
- 26 1/2 in
- Seat Height - Minimum
- 19 in
- Back Height
- 16 in
- For Workbench Height
- 29 in to 36 1/2 in
Description
ESD Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.