ESD/ISO 5 Desk Vinyl Stool w/Casters
- Mfr # 3050E2-V-BK-CARD5S
- Zoro # G523558238
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Seat Height - Maximum
19 1/2 in
Seat Width
16 in
Number of Glides
1
Foot Support
No
Standards
ASNI/BIFMA, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3050E2-V-BK-CARD5S
- Zoro #
- G523558238
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Number of Glides
- 1
- Foot Support
- No
- Standards
- ASNI/BIFMA, UL
- Weight Capacity
- 300 lb
- Cleanroom Class
- ISO 5
- ESD-Safe
- ESD-Safe
- Base Material
- Aluminum
- Stool Weight
- 11 lb
- Product Type
- Stool
- Color
- Black
- Material
- Vinyl
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Assembly
- Yes
- Shell Material
- Vinyl
- Wire Color
- Black
- Traction Material
- Vinyl
Dimensions
- Seat Height - Maximum
- 19 1/2 in
- Seat Width
- 16 in
- Overall Depth
- 16 in
- Overall Width
- 25 in
- Seat Depth
- 16 in
- Overall Height
- 29 in
- Seat Thickness
- 2 3/4 in
- Seat Height - Minimum
- 14 1/2 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes Not Applicable, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.