ESD Mid Vinyl Stool
- Mfr # 3350E-V-BK
- Zoro # G523559686
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
300 lb
Seat Height - Minimum
17 1/2 in
Includes
(5) ESD Mushroom Glides
Color
Black
Stool Weight
13 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3350E-V-BK
- Zoro #
- G523559686
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Weight Capacity
- 300 lb
- Includes
- (5) ESD Mushroom Glides
- Color
- Black
- Stool Weight
- 13 lb
- Standards
- ASNI/BIFMA, UL
- Number of Glides
- 1
- Base Material
- Aluminum
- Product Type
- Stool
- Foot Support
- No
- Assembly
- Yes
- Material
- Vinyl
- ESD-Safe
- ESD-Safe
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Shell Material
- Vinyl
- Wire Color
- Black
- Traction Material
- Vinyl
Dimensions
- Seat Height - Minimum
- 17 1/2 in
- Overall Height
- 26 in
- Seat Height - Maximum
- 25 in
- Overall Depth
- 16 in
- Overall Width
- 25 in
- Seat Depth
- 16 in
- Seat Thickness
- 2 3/4 in
- Seat Width
- 16 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes (5) ESD Mushroom Glides, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.